Beli adjuster pad di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TAKIGEN MFG Recycle Adjuster (M8Xφd = 40)
    Mulai

    Rp33.900

    TAKIGEN MFG Recycle Adjuster (M8Xφd = 40)
    Deskripsi:
    Promotion of recycling ... Can be disassembled into a single material. Display the material of resin parts Utilization of recycled materials ... Effective use of resources, mixing ratio of recycled materials: 10% or more
    atribut:
    • Dimension L1 (mm): 13
    • Dimension L2 (mm): 25
    • Dimension M: M8x1.25
    • Dimension L3 (mm): 11
    • Allowable Load (N): Vertical: 2.0
    • Dimensions d (mm): Φ40
    • Takigen Code: 31363
  2. Uniroll Adjuster Foot Oval (Galvanish)
    45%
    Mulai

    Rp41.900

    Uniroll Adjuster Foot Oval (Galvanish)
    atribut:
    • Material: Galvanish
  3. HAMMER CASTER Nylon Wheel Urethane Caster (420E Series)
    Mulai

    Rp64.900

    HAMMER CASTER Nylon Wheel Urethane Caster (420E Series)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Chrome Plated Finishing, Wheel: Nylon Wheel, Thermoplastic Urethane
  4. monotaro.id Adjuster Big For Metal Joint
    Mulai

    Rp26.900

    monotaro.id Adjuster Big For Metal Joint
    atribut:
    • Size (inch): 1/2
  5. TRUSCO Adjuster Bolt for Earthquake-proof
    Mulai

    Rp509.900

    TRUSCO Adjuster Bolt for Earthquake-proof
    atribut:
    • Material: Screw:Steel Base Plate:Steel Bottom Part:Urethane Elastomer
    • Screw Dimensions: M16 x 2.00
    • Thread Length (mm): 61
    • Total Height (mm): 86
    • Base Plate Diameter (mm): 65
    • Purpose of Use: Working table, conveyor, computer rack control board, physicochemical machinery, OA equipment, various furniture, etc.
  6. HAMMER CASTER Adjuster (111A)
    Mulai

    Rp25.900

    HAMMER CASTER Adjuster (111A)
    atribut:
    • Height h: 11mm
    • Attachment Height H: 11mm
    • Shaft Length L: 29mm
    • Screw Dimensions T: W5/16
    • Dimension D (mm): ø 38
  7. LEVEL-IT Stud Leveling Mount (Baut Kaki Adjuster)
    Mulai

    Rp729.900

    LEVEL-IT Stud Leveling Mount (Baut Kaki Adjuster)
    Deskripsi:
    These non-skid swiveling-stud leveling feet feature an elastomer pad on the bottom of their base to hold them firmly in place without moving or slipping. Their stud swivels in all directions to accommodate uneven floors or surfaces.
    atribut:
    • UNSPSC: 23153130
    • Base Dia. (inch): 3
    • Base Material: Steel
    • Bolt Length (inch): 2
    • Construction: Steel
    • Finish: Nickel-Plated
    • Height (inch): 3.63
    • Hex (inch): 1-1/16
    • Includes: Locking Nut
    • Leveling Mount Type: Swiveling Stud
    • Load Capacity (lbs): 7400
    • Manufacturer Part Number: NSW-4N
    • Material: Steel
    • System of Measurement: Inch
    • Thread Size (inch): 3/4\"-10
    • Thrust Pad Material: Non-Skid Pad
  8. Uniroll Adjuster Foot (Galvanish)
    37%
    Mulai

    Rp21.900

    Uniroll Adjuster Foot (Galvanish)
    atribut:
    • Material: Galvanish
  9. Uniroll Adjuster Foot (SUS 304)
    20%
    Mulai

    Rp109.900

    Uniroll Adjuster Foot (SUS 304)
    atribut:
    • Material: SUS 304
  10. Uniroll Adjuster Foot (SUS 304) D85 With Rubber
    Mulai

    Rp129.900

    Uniroll Adjuster Foot (SUS 304) D85 With Rubber
    atribut:
    • Material: SUS 304
    • Diameter: 15/32 inch
  11. Uniroll Adjuster Foot (Galvanish) D85 With Rubber
    Mulai

    Rp45.900

    Uniroll Adjuster Foot (Galvanish) D85 With Rubber
    atribut:
    • Material: Galvanish
    • Diameter: 15/32 inch
  12. ESCO Adjuster (for EA954E-71B)
    Mulai

    Rp96.900

    ESCO Adjuster (for EA954E-71B)
    Deskripsi:
    Adjuster for EA954E-71B. In addition to the adjuster, resin caps for the end of the legs are included.
  13. BEST (Hardware) Adjuster 111A (Kaki Stabil)
    Mulai

    Rp49.900

    BEST (Hardware) Adjuster 111A (Kaki Stabil)
    Deskripsi:
    Adjust the height of tables, chairs, furniture, etc. to improve rattling. The plastic bottom does not damage the floor.For adjusting the height of tables, chairs, furniture, etc.
    atribut:
    • Diameter (mm): (Receiver) 27.5
    • Thread Size: W5/16
  14. S W Stud Leveling Mount (Baut Kaki Adjuster)
    Mulai

    Rp459.900

    S W Stud Leveling Mount (Baut Kaki Adjuster)
    Deskripsi:
    These non-skid swiveling-stud leveling feet feature an elastomer pad on the bottom of their base to hold them firmly in place without moving or slipping. Their stud swivels in all directions to accommodate uneven floors or surfaces.
    atribut:
    • UNSPSC: 23153130
    • Construction: Steel
    • Material: Steel
  15. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  16. Yuri Hand Soap Jerry Can (Sabun Cuci Tangan)
    Rating:
    99% of 100
    (24)
    Mulai

    Rp169.900

    Yuri Hand Soap Jerry Can (Sabun Cuci Tangan)
    Deskripsi:
    Yuri Handsoap mengandung Extrak Buah-buahan yang selain efektif untuk membersihkan tangan dari kotoran dan kuman juga memberikan wangi yang segar serta tidak membuat tangan menjadi kering atau tangan tetap lembut.
    atribut:
    • Packaging: Jerry Can
    • Volume (ml): 3700
Daftar Harga adjuster pad Terbaru November 2026
IMAO Level AdjusterRp249.900
TAKIGEN MFG Recycle Adjuster (M8Xφd = 40)Rp33.900
Uniroll Adjuster Foot Oval (Galvanish)Rp41.900
HAMMER CASTER Nylon Wheel Urethane Caster (420E Series)Rp64.900
monotaro.id Adjuster Big For Metal JointRp26.900
TRUSCO Adjuster Bolt for Earthquake-proofRp509.900
HAMMER CASTER Adjuster (111A)Rp25.900
LEVEL-IT Stud Leveling Mount (Baut Kaki Adjuster)Rp729.900
Uniroll Adjuster Foot (Galvanish)Rp21.900
monotaro.id Foot AdjusterRp37.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)